!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELIX COATED GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, PUR, SMOOTH, LIME

HELIX COATED GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, PUR, SMOOTH, LIME

HEXARMOR

HELIX COATED GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, PUR, SMOOTH, LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELIX COATED GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, PUR, SMOOTH, LIME

HELIX COATED GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, PUR, SMOOTH, LIME

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.79 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2060XL
  • Mfr. Model # 2060-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/yellow Hexarmor Helix 2060 coated gloves are size X-large and are made with an HPPE blend and Coretex. In addition, they have a polyurethane coating, seamless knit stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 5. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44F. They feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialCore9(TM)
  • Hand Protection StyleGlove
  • EN 388 Rating4X44F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length10 in
  • Glove Lining MaterialHPPE Steel Fiberglass Blend
  • Glove Coating FinishSmooth
  • ReversibleNo
  • SeriesHelix
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourGreen
  • ANSI/ISEA Cut Load6091
  • ANSI/ISEA Puncture Level5
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A9
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 16386.4
  • ANSI/ISEA Puncture Force 165 N
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list