!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SZ 3XS(4), 11 IN L, BLUE/BLACK, PUR/HPPE KNIT, PAIR

CUT-RESISTANT GLOVES, SZ 3XS(4), 11 IN L, BLUE/BLACK, PUR/HPPE KNIT, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SZ 3XS(4), 11 IN L, BLUE/BLACK, PUR/HPPE KNIT, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SZ 3XS(4), 11 IN L, BLUE/BLACK, PUR/HPPE KNIT, PAIR

CUT-RESISTANT GLOVES, SZ 3XS(4), 11 IN L, BLUE/BLACK, PUR/HPPE KNIT, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.39 / PAIR

EHC: EHC :
Min Qty 12 = $220.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2076XXXS
  • Mfr. Model # 2076-XXXS (4)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These cut-resistant gloves are perfect for those projects where you need standard safety protection and comfort. In 3XS size 4, and 11 inches in length, the gloves are for those who have smaller hands or need a snug fit. The black polyurethane coating on the blue HPPE knit material adds grip and safety, while the HPPE liner adds comfort.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level5
  • Base Coating MaterialPolyurethane
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Size- Numeric4
  • Glove Length11 in
  • Glove Coating ColourBlack
  • SeriesHelix(R) 2076
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A6
  • Knit Material HPPE
  • Standards ANSI/ISEA, CE 4X42F
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha 3XS
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 0 N
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list