!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANSI CUT LVL A8/PNCTUR LVL 4/ABRSN LVL 6, 9/LG, 11 IN L, GREY/ORANGE, HPPE/NITRILE, PR

GLOVES, ANSI CUT LVL A8/PNCTUR LVL 4/ABRSN LVL 6, 9/LG, 11 IN L, GREY/ORANGE, HPPE/NITRILE, PR

BDG

GLOVES, ANSI CUT LVL A8/PNCTUR LVL 4/ABRSN LVL 6, 9/LG, 11 IN L, GREY/ORANGE, HPPE/NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANSI CUT LVL A8/PNCTUR LVL 4/ABRSN LVL 6, 9/LG, 11 IN L, GREY/ORANGE, HPPE/NITRILE, PR

GLOVES, ANSI CUT LVL A8/PNCTUR LVL 4/ABRSN LVL 6, 9/LG, 11 IN L, GREY/ORANGE, HPPE/NITRILE, PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.78 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9628-9
  • Mfr. Model # 99-1-9628-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

The sandy-textured, nitrile palms of these large-sized gloves provide extra grip in wet or oily conditions. They are made from a seamless, high-performance polyethylene material and are ANSI cut level A8, ANSI abrasion level six, and ANSI puncture level four. These gloves are 11 inches long, size nine, and are grey and high-visibility orange in colour.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesCut-X 99-1-9628
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles20,000
  • ANSI/ISEA Puncture Force100 N
  • ColourGrey, Orange
  • ANSI/ISEA Cut Level A8
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 11 in
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 5000 g
  • ANSI/ISEA Puncture Level 4
  • Palm Material Sandy Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list