!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 5/A4, KNIT CUFF, SZ XXL/11, BLACK/GREY/ORANGE, FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 5/A4, KNIT CUFF, SZ XXL/11, BLACK/GREY/ORANGE, FOAM/NITRILE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 5/A4, KNIT CUFF, SZ XXL/11, BLACK/GREY/ORANGE, FOAM/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 5/A4, KNIT CUFF, SZ XXL/11, BLACK/GREY/ORANGE, FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 5/A4, KNIT CUFF, SZ XXL/11, BLACK/GREY/ORANGE, FOAM/NITRILE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFUT2952XXL
  • Mfr. Model # UT2952XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Protect your hands from liquids and abrasions with these cut-resistant gloves. These gloves are made from nitrile with a foam finish, making them flexible and protective against sharp objects. These black, grey, and orange gloves are a size XX-large/11 and have a knit cuff. These gloves are ANSI abrasion level five and ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Impact Force7 kN
  • EN 388 Rating5XX4
  • Knuckle Protection MaterialTPR
  • Glove Hand StyleGauche et droite
  • Glove PerformanceGeneral Purpose with Back of Hand Impact Protection
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Maximum Temperature176 Degrees F
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourOrange
  • Minimum TemperatureNot Rated
  • SeriesUltraTech
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • ANSI/ISEA Abrasion Cycles15750
  • ANSI/ISEA Puncture Force110.64 N
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level 60 sec
  • Standards ANSI/ISEA 105, EN388
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • ANSI/ISEA Impact Level 1
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Numeric 11
  • Glove Length 9.25 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,768 g
  • Reflective Backing Yes
  • Colour Orange, Salt and Pepper
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories