!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HI-VISIBILITY, FULL COAT, ABS LEVEL 4, XXL, BLACK/BLUE/GREEN, FOAM, NITRILE

GLOVES, HI-VISIBILITY, FULL COAT, ABS LEVEL 4, XXL, BLACK/BLUE/GREEN, FOAM, NITRILE

SHOWA

GLOVES, HI-VISIBILITY, FULL COAT, ABS LEVEL 4, XXL, BLACK/BLUE/GREEN, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HI-VISIBILITY, FULL COAT, ABS LEVEL 4, XXL, BLACK/BLUE/GREEN, FOAM, NITRILE

GLOVES, HI-VISIBILITY, FULL COAT, ABS LEVEL 4, XXL, BLACK/BLUE/GREEN, FOAM, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.95 / pair

EHC: EHC :
Min Qty 72 = $1,724.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM377IPXXL10
  • Mfr. Model # 377IPXXL-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.395 lbs

Product Details

These gloves are black, blue, and high-visibility green in colour. They have a nitrile coating and a foam finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in XX-large.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4121X
  • Knuckle Protection MaterialRubber
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack/Blue
  • Minimum TemperatureNot Rated
  • Series377-IP
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ColourBlack, Blue
  • Hem Style Finished
  • Knit Material Polyester, Stainless Steel
  • Hand Protection Style Glove
  • Standards EN388
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 9 in
  • Glove Lining Material Cotton/Polyester
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile Foam
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list