COATED GLOVES, L (9), ROUGH, NITRILE, DIPPED, ANSI ABRASION LEVEL 3, FULL FINGER
COATED GLOVES, L (9), ROUGH, NITRILE, DIPPED, ANSI ABRASION LEVEL 3, FULL FINGER
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These green/grey Showa 350 coated gloves are size large and are made with cotton and polyester. In addition, they have a nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4132X.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards ANSI/ISEA 105-2005
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Green
Minimum Temperature Not Rated
Series 350
Touchscreen Compatible No
Sold As Pair
Colour Green, Grey
ANSI/ISEA Cut Level 2
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 4132X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 in
Glove Lining Material Cotton/Polyester
Glove Coating Finish Rough
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Puncture Level 3
Country of Origin Viet Nam
(subject to change)