!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FING COAT, ABS LEVEL 4, SMOOTH FINISH, XL, 10 IN, BLACK/BLUE, NITRILE

GLOVES, PALM/FING COAT, ABS LEVEL 4, SMOOTH FINISH, XL, 10 IN, BLACK/BLUE, NITRILE

SHOWA

GLOVES, PALM/FING COAT, ABS LEVEL 4, SMOOTH FINISH, XL, 10 IN, BLACK/BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FING COAT, ABS LEVEL 4, SMOOTH FINISH, XL, 10 IN, BLACK/BLUE, NITRILE

GLOVES, PALM/FING COAT, ABS LEVEL 4, SMOOTH FINISH, XL, 10 IN, BLACK/BLUE, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.96 / pair

EHC: EHC :
Min Qty 144 = $858.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM382XL09
  • Mfr. Model # 382XL-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These black and blue gloves have a nitrile coating and a smooth finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four, measures 10 inches in length, and is available in X-large.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4121X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Level1
  • Hem Style Finished
  • Knit Material Microfibre Nylon
  • Hand Protection Style Glove
  • Standards CE, EN388
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 11.25 in
  • Glove Lining Material Nylon
  • Glove Coating Finish Rough
  • Reversible No
  • Series 382
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, Blue
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list