!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (6), SMOOTH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, BL

COATED GLOVES, S (6), SMOOTH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, BL

SHOWA

COATED GLOVES, S (6), SMOOTH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (6), SMOOTH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, BL

COATED GLOVES, S (6), SMOOTH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, BL

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AFD3
  • Mfr. Model # 380S-06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These black/blue Showa 380 coated gloves are size small and are made with polyester. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 1 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 3121X.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating3121X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric6
  • Glove Length10 in
  • Glove Lining MaterialNylon
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level 1
  • Glove Style Knit
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-2005,CE,EN388 3121
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 380
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, Blue
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list