!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, FULL FINGER

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, FULL FINGER

MCR SAFETY

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, FULL FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, FULL FINGER

COATED GLOVES, XL (10), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, FULL FINGER

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.64 / PAIR

EHC: EHC :
Min Qty 12 = $115.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN96783XL
  • Mfr. Model # N96783XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.2 lbs

Product Details

These black/orange MCR Safety Ninja N96783 coated gloves are size X-large and are made with nylon. In addition, they have a foam nitrile coating, and a wing thumb style. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsEN388
  • Base Coating MaterialNitrile
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating Coverage3/4
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length11 in
  • Glove Coating ColourBlack/Red
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Ninja N96783
  • Touchscreen Compatible No
  • Colour Black, Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list