!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XL, 15 GA, HEMMED/ELASTIC KNIT WRIST CUFF

KNIT GLOVES, XL, 15 GA, HEMMED/ELASTIC KNIT WRIST CUFF

BOB DALE

KNIT GLOVES, XL, 15 GA, HEMMED/ELASTIC KNIT WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL, 15 GA, HEMMED/ELASTIC KNIT WRIST CUFF

KNIT GLOVES, XL, 15 GA, HEMMED/ELASTIC KNIT WRIST CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.78 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99930110
  • Mfr. Model # 99-9-301-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.45 lbs

Product Details

These ANSI-certified, X-large, knit gloves have a 15-gauge thickness with a hemmed/elastic knit wrist cuff. They have a foam latex coating along with an acrylic or nylon lining. They have a solid grip, 360-degree coverage, and food contact features.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialAcrylic
  • EN 388 Rating2X31C
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove Lining MaterialAcrylic, Nylon
  • Minimum TemperatureNot Rated
  • Thickness15 ga
  • Silicone-FreeNo
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A3
  • Knit Material Nylon
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level 2
  • Standards ANSI/ISEA 105,EN 1186,EN 388 2X31C,EN 407 X2XXXX,EN 511 X11
  • Base Coating Material Latex
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Construction Seamless Knit
  • Glove Coating Colour Orange/Black
  • Series Deny
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1,000 g
  • Reflective Backing No
  • Colour Black, Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list