!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), SANDY, NITRILE, PALM, ANSI ABRASION LEVEL 3, FULL FINGER, PALM

COATED GLOVES, S (7), SANDY, NITRILE, PALM, ANSI ABRASION LEVEL 3, FULL FINGER, PALM

CONDOR

COATED GLOVES, S (7), SANDY, NITRILE, PALM, ANSI ABRASION LEVEL 3, FULL FINGER, PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), SANDY, NITRILE, PALM, ANSI ABRASION LEVEL 3, FULL FINGER, PALM

COATED GLOVES, S (7), SANDY, NITRILE, PALM, ANSI ABRASION LEVEL 3, FULL FINGER, PALM

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.50 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60VY81
  • Mfr. Model # 60VY81
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

These black/white Condor coated gloves are size small and are made with nylon and nitrile. In addition, they have a nitrile coating, ANSI105, EN388 stitching. They are full-finger, have a knit cuff, and an EN 388 Rating of 3131X. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNitrile, Nylon
  • EN 388 Rating3131X
  • Surface ResistivityNot Rated
  • Base Coating MaterialPalm
  • Glove PerformanceNylon
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Glove FeaturesSeamless Knit
  • Thickness15 ga
  • Silicone-FreeNo
  • Cuff ColourBlack/White
  • Grip Coating MaterialAbrasion-Resistant
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Standards ANSI105, EN388
  • Insulated No
  • Glove Hand Style Left and Right
  • Electrostatic Properties 3131X
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Length 8.75 in
  • Glove Lining Material Nylon
  • Glove Coating Finish Sandy
  • Series No
  • Touchscreen Compatible No
  • Sold As 7
  • Colour Black, White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list