!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, NYLON, 18 GA

COATED GLOVES, L (9), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, NYLON, 18 GA

MCR SAFETY

COATED GLOVES, L (9), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, NYLON, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, NYLON, 18 GA

COATED GLOVES, L (9), SMOOTH, FOAM NITRILE, PALM, DOUBLE DIPPED, NYLON, 18 GA

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN96783L
  • Mfr. Model # N96783L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.17 lbs

Product Details

These black/orange MCR Safety Ninja N96783 coated gloves are size large and are made with nylon. In addition, they have a foam nitrile coating, and a wing thumb style. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsEN388
  • Base Coating MaterialNitrile
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating Coverage3/4
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length10.5 in
  • Glove Coating ColourBlack/Red
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Ninja N96783
  • Touchscreen Compatible No
  • Colour Black, Orange
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list