COATED GLOVES, XL (10), ROUGH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4
COATED GLOVES, XL (10), ROUGH, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4
HYFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/grey Ansell HyFlex 11-840 coated gloves are size X-large and are made with nylon. In addition, they have a foam nitrile coating, and full thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131A. They are silicone-free.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Glove Insulation Weight 15 gauge
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 9.75 in
Glove Lining Material Nylon
Glove Coating Finish Rough
Reversible No
Series HyFlex 11-840
Touchscreen Compatible No
Pairs per Package 12
Colour Black, Grey
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4131A
Standards ASTM/ANSI/EN388 4121
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 15 ga
Silicone-Free Yes
ANSI/ISEA Puncture Level 3
Country of Origin Sri Lanka
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.18
/ PAIR