CUT/PUNCTURE-RESISTANT GLOVES, SIZE XL(10), BLACK/GREY, PE/SUPERFABRIC/NITRILE DIP, PAIR
CUT/PUNCTURE-RESISTANT GLOVES, SIZE XL(10), BLACK/GREY, PE/SUPERFABRIC/NITRILE DIP, PAIR
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Check out this set of washable cut and puncture-resistant safety gloves in black and grey, XL size 10. Made from high-performance polyethylene knit and Superfabric(R) with a black nitrile palm dip, this flexible glove provides protection and high grip.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material SuperFabric(R)
Hand Protection Style Glove
EN 388 Rating 4X44F
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 12 in
Glove Lining Material HPPE Fiberglass Blend
Glove Coating Finish Smooth
Reversible No
Thickness 13 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Needlestick Force - Palm 3.8 N
ANSI/ISEA Puncture Level 5
Palm Material Nitrile
ANSI/ISEA Cut Level A8
Glove Style Knit
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Needlestick Level - Palm Not Rated
Standards EN388, ANSI/ISEA
Palm Type Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series 9000 Series
Touchscreen Compatible No
Pairs per Package 1
Cuff Colour Blue
ANSI/ISEA Puncture Force 159
Colour Black, Grey
Country of Origin China
(subject to change)