!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), ANSI CUT LEVEL A3, PALM, DOUBLE DIPPED, NITRILE, SANDY

COATED GLOVES, S (7), ANSI CUT LEVEL A3, PALM, DOUBLE DIPPED, NITRILE, SANDY

BDG

COATED GLOVES, S (7), ANSI CUT LEVEL A3, PALM, DOUBLE DIPPED, NITRILE, SANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A3, PALM, DOUBLE DIPPED, NITRILE, SANDY

COATED GLOVES, S (7), ANSI CUT LEVEL A3, PALM, DOUBLE DIPPED, NITRILE, SANDY

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.52 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99196607
  • Mfr. Model # 99-1-9660-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/blue coated gloves are size small. In addition, they have a nitrile coating and are puncture-resistant. They are rated ANSI/ISEA Cut Level A3. They are full-finger, have a hemmed cuff, and an EN 388 Rating of 4X43C. They feature high-visibility and are touchscreen compatible.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • EN 407 Contact Heat LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceBreathable, Dexterity
  • Cuff StyleHemmed
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric7
  • Glove Length10 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • Glove FeaturesHigh-Visibility, Touchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack, Blue
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • Hand Protection Style Glove
  • EN 388 Rating 4X43C
  • Insulated No
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black / Blue
  • Reversible No
  • Series 99-1-9660
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Cut Load 1,000 g
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list