!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH GLOVES,HEAT/CUT-RESISTANT,SMALL/7,GRN/WHT/BLK,13 GA,ARAMID/BIOPOLYMER,PAIR

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,SMALL/7,GRN/WHT/BLK,13 GA,ARAMID/BIOPOLYMER,PAIR

BDG

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,SMALL/7,GRN/WHT/BLK,13 GA,ARAMID/BIOPOLYMER,PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH GLOVES,HEAT/CUT-RESISTANT,SMALL/7,GRN/WHT/BLK,13 GA,ARAMID/BIOPOLYMER,PAIR

ARC FLASH GLOVES,HEAT/CUT-RESISTANT,SMALL/7,GRN/WHT/BLK,13 GA,ARAMID/BIOPOLYMER,PAIR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9675-7
  • Mfr. Model # 99-1-9675-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.2 lbs

Product Details

These arc flash gloves are 11 inches long and are size small/seven. They are green, seamless-knit aramid, and have black, biopolymer-coated palms with a microfoam finish. These 13 gauge gloves are heat-resistant to 212 Degrees F and are cut-resistant.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43D
  • Glove Hand StyleLeft and Right
  • Glove PerformanceDexterity, Hemmed Cuff, Solid Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Maximum Temperature284 Degrees F
  • Size- Numeric7
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Arc Flash PPE Category2
  • Glove Features11 in Long Size Small/Seven, Green, Seamless-Knit Aramid with Black, Biopolymer-Coated Palms with A Micro Foam Finish, 13 Gauge Gloves are Heat-Resistant to 284 Degrees F Cut-Resistant
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourBlack
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A4
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Standards NFPA 70E
  • Double-Dipped No
  • Glove Coating Material Neoprene, Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 2
  • Fabric Weight 13 ga
  • Glove Length 11 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • ATPV Rating 10.3 cal/sq cm
  • Series 99-1-9675
  • Touchscreen Compatible No
  • Cuff Colour Green
  • Reflective Backing No
  • Colour Black, Green
  • Grip Coating Material Neoprene Dots, Nitrile Dots
  • Palm Material Aramid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list