!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER

COATED GLOVES, M (8), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER

CONDOR

COATED GLOVES, M (8), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER

COATED GLOVES, M (8), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.94 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484T54
  • Mfr. Model # 484T54
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These beige/blue Condor coated gloves are size medium and are made with cotton and polyester. In addition, they have a latex coating, ANSI/ISEA 105, EN388 stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 2142X. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating2142X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialLatex
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness10 ga
  • Silicone-FreeNo
  • Cuff ColourYellow
  • Reflective BackingNo
  • ColourBeige, Blue
  • Grip Coating MaterialGeneral Purpose
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 2142X
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material Polyester
  • Glove Coating Finish Rough
  • Reversible No
  • Series No
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 0
  • ANSI/ISEA Puncture Level 0
  • Grip Coating Colour Glove
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list