!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLESTICK/CUT-RESISTANT GLOVES, SZ XS(6),ORNG/WHT, NATURAL RUBBER LATEX/PE/SUPERFABRIC, PR

NEEDLESTICK/CUT-RESISTANT GLOVES, SZ XS(6),ORNG/WHT, NATURAL RUBBER LATEX/PE/SUPERFABRIC, PR

HEXARMOR

NEEDLESTICK/CUT-RESISTANT GLOVES, SZ XS(6),ORNG/WHT, NATURAL RUBBER LATEX/PE/SUPERFABRIC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLESTICK/CUT-RESISTANT GLOVES, SZ XS(6),ORNG/WHT, NATURAL RUBBER LATEX/PE/SUPERFABRIC, PR

NEEDLESTICK/CUT-RESISTANT GLOVES, SZ XS(6),ORNG/WHT, NATURAL RUBBER LATEX/PE/SUPERFABRIC, PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.37 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9014-6
  • Mfr. Model # 9014-XS(6)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 882
  • Shipping Weight 6.0 lbs

Product Details

These gloves are constructed from a cotton shell completely coated with a natural rubber latex in a special wrinkle configuration to deliver superior needlestick protection. The Clute-style XS size 6 gloves are lined with a mix of polyethylene and SuperFabric(R) and have enhanced cut-resistance on the palm area.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialSuperFabric(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X44F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric6
  • Glove Length11 in
  • Glove Lining MaterialCotton
  • Glove Coating FinishRough
  • ReversibleNo
  • Thickness10 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Needlestick Force - Palm10.3 N
  • ANSI/ISEA Puncture ForceGreater Than 150
  • ColourOrange, White
  • ANSI/ISEA Cut Level A9
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm 5
  • Standards ANSI/ISEA, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Series PointGuard Ultra
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour White
  • ANSI/ISEA Abrasion Cycles 192000
  • ANSI/ISEA Puncture Level 5
  • Palm Material Natural Rubber Latex
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list