COATED GLOVES, 2XL (11), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, KNIT CUFF
COATED GLOVES, 2XL (11), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, KNIT CUFF
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/grey Showa 300 coated gloves are size XX-large and are made with cotton and polyester. In addition, they have a latex coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2142X.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards ANSI/ISEA, CE, EN388 3444
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Latex
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Series 300
Touchscreen Compatible No
Sold As Pair
Colour Blue, Grey
ANSI/ISEA Cut Level 2
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 2142X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 10 in
Glove Lining Material Cotton/Polyester
Glove Coating Finish Rough
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Puncture Level 3
Country of Origin Malaysia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.84
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.42
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.12
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.61
/ PAIR