!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), KNIT GLOVE, FULL FINGER, RUBBER, COTTON, BLACK/BLACK

COATED GLOVES, M (8), KNIT GLOVE, FULL FINGER, RUBBER, COTTON, BLACK/BLACK

IMPACTO

COATED GLOVES, M (8), KNIT GLOVE, FULL FINGER, RUBBER, COTTON, BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), KNIT GLOVE, FULL FINGER, RUBBER, COTTON, BLACK/BLACK

COATED GLOVES, M (8), KNIT GLOVE, FULL FINGER, RUBBER, COTTON, BLACK/BLACK

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.06 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO4731
  • Mfr. Model # VI473130
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black Impacto Black Maxx coated gloves are size medium and are made with cotton and nylon. In addition, they have a chloroprene coating and are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and an EN 388 Rating of 3242.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating3242
  • InsulatedNo
  • Vibration Dampening MethodRubber
  • Double-DippedNo
  • Glove Coating MaterialChloroprene
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesBlackmaxx
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourRed
  • ANSI/ISEA Puncture LevelNot Rated
  • Palm MaterialChloroprene Coated
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Standards CE, EN388, PR C10
  • Palm Type Coated
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 7 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Blocks
  • Reversible No
  • Thickness 7 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Colour Black
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list