COATED GLOVES, XXL, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON
COATED GLOVES, XXL, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON
PROFLEX BY ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI-certified, grey, XX-large coated gloves have an extended cuff. They are made of a 15-gauge seamless nylon and have a nitrile coating. These gloves are resistant to cuts, punctures, and abrasion, which makes them suitable for general-purpose. They are also compatible with a touchscreen.
Technical Specs
Item Coated Glove
Glove Style Knit
EN 388 Rating 4121A
Glove Performance Dexterity, Excellent Grip
Cuff Style Knit
Glove Coating Coverage Palm and Fingers
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Thickness 15 ga
ANSI/ISEA Puncture Level 2
ANSI/ISEA Cut Level A1
ANSI/ISEA Abrasion Level 5
Glove Hand Style Left And Right
Glove Coating Material Nitrile
Finger Coverage Full Finger
Fabric Weight 0.11 lb
Glove Coating Colour Black
Series ProFlex 7000
Touchscreen Compatible Yes
Colour Grey
Country of Origin China
(subject to change)