!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, CRINKLED FINISH, FULL COVERAGE, ABS LEVEL 4, S, YELLOW, PVC MATERIAL

GLOVES, COATED, CRINKLED FINISH, FULL COVERAGE, ABS LEVEL 4, S, YELLOW, PVC MATERIAL

WATSON GLOVES

GLOVES, COATED, CRINKLED FINISH, FULL COVERAGE, ABS LEVEL 4, S, YELLOW, PVC MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, CRINKLED FINISH, FULL COVERAGE, ABS LEVEL 4, S, YELLOW, PVC MATERIAL

GLOVES, COATED, CRINKLED FINISH, FULL COVERAGE, ABS LEVEL 4, S, YELLOW, PVC MATERIAL

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.27 / PAIR

EHC: EHC :
Min Qty 6 = $97.62

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT399S
  • Mfr. Model # 399-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These coated gloves are yellow and have a PVC material coating with a crinkled finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size small.

Technical Specs

  • ItemTrue Grit Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsEN 388:2016 4X31
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPVC
  • Glove Coating CoverageFull
  • Glove Length10 in
  • Glove FeaturesFully Dipped PVC Coating with Unique Crisscross Patterned Palm Provides an Excellent Grip for Both Wet and Dry Applications Treated with Sanitized Actifresh Provides Odor Control and Antimicrobial Protection by Inhibiting Bacteria Growth, Be Safe Be Seen with High-Visibility Safety Yellow, Slip-On Style Neoprene Cuff for Easy On/Off
  • ColourYellow
  • ANSI/ISEA Cut Level A1
  • EN 388 Rating 4X31
  • Palm Type Coated
  • Glove Performance General Purpose
  • Cuff Style Slip-On
  • Size- Alpha S
  • Glove Coating Finish Crisscross Patterned
  • ANSI/ISEA Puncture Level 1
  • Palm Material PVC
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list