!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, XL, WHITE, NITRILE, NYLON, PR 1

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, XL, WHITE, NITRILE, NYLON, PR 1

BDG

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, XL, WHITE, NITRILE, NYLON, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, XL, WHITE, NITRILE, NYLON, PR 1

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, XL, WHITE, NITRILE, NYLON, PR 1

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.57 / PAIR

EHC: EHC :
Min Qty 6 = $51.42

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991977910K
  • Mfr. Model # 99-1-9779-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These coated anti-static white gloves are nylon and have a polyurethane coating with a textured finish. The coating covers the palm and full fingers. This pair has a seamless knit construction, 15 gauge thickness, and is available in size X-large.

Technical Specs

  • ItemKnit Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Rated
  • EN 388 Rating4141X
  • InsulatedNo
  • Glove PerformanceHigh Dexterity
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Length9.25 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishTextured
  • Thickness15 ga.
  • Silicone-FreeNo
  • ColourWhite
  • ANSI/ISEA Cut Level Not Rated
  • Knit Material Copper
  • Hand Protection Style Glove
  • Standards EN 1149, EN 388
  • Glove Hand Style Left and Right
  • Electrostatic Properties Anti-Static
  • Cuff Style Knit
  • ANSI/ISEA Impact Level Not Tested
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Series X-Site
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Tested
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list