!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, KEVLAR, 13 GA

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, KEVLAR, 13 GA

MCR SAFETY

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, KEVLAR, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, KEVLAR, 13 GA

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, KEVLAR, 13 GA

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.78 / PAIR

EHC: EHC :
Min Qty 12 = $117.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF93840XL
  • Mfr. Model # 93840XL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These yellow MCR Safety CuTPRo 93840 coated gloves are size X-large and are made with Kevlar and stainless steel. In addition, they are uncoated with Kevlar and stainless steel stitching, and natural thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 0. They have a knit cuff and feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Size- Numeric10
  • Glove Length9 in
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force0 N
  • ColourYellow
  • ANSI/ISEA Cut Level A6
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Minimum Temperature Not Rated
  • Series CutPro(TM) 93840
  • Touchscreen Compatible Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 0
  • Palm Material Kevlar(R), Stainless Steel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list