!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FING COAT,ABS LEVEL 4, CRINKLE FINISH, 10 GAUGE, SZ 6, GRY/BLU, NATURAL RBR LTX, VND PK

GLOVES, PALM/FING COAT,ABS LEVEL 4, CRINKLE FINISH, 10 GAUGE, SZ 6, GRY/BLU, NATURAL RBR LTX, VND PK

POWERFLEX

GLOVES, PALM/FING COAT,ABS LEVEL 4, CRINKLE FINISH, 10 GAUGE, SZ 6, GRY/BLU, NATURAL RBR LTX, VND PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FING COAT,ABS LEVEL 4, CRINKLE FINISH, 10 GAUGE, SZ 6, GRY/BLU, NATURAL RBR LTX, VND PK

GLOVES, PALM/FING COAT,ABS LEVEL 4, CRINKLE FINISH, 10 GAUGE, SZ 6, GRY/BLU, NATURAL RBR LTX, VND PK

POWERFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.60 / pair

EHC: EHC :
Min Qty 144 = $518.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-100-6PP
  • Mfr. Model # 80-100-6PP
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These grey and blue gloves have a natural rubber latex coating and a crinkled finish. The coating covers the palm and fingers. This pair of gloves has 10 gauge thickness, abrasion level four, and is available in size six.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating2142B
  • InsulatedNo
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm and Fingers
  • Glove Coating FinishCrinkle
  • Thickness10 ga
  • Sold AsPair
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A2
  • Hand Protection Style Glove
  • Standards ANSI Abrasion 4, ANSI Cut A2, EN 388: 2142B, CE, REACH Compliant
  • Glove Hand Style Left and Right
  • Glove Coating Material Natural Rubber Latex
  • Finger Coverage Full Finger
  • Glove Length 9 1/4 in
  • Series ActivArmr
  • Pairs per Package 144
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list