!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,SMALL,GREY,PK12

COATED GLOVES,SMALL,GREY,PK12

PROFLEX BY ERGODYNE

COATED GLOVES,SMALL,GREY,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,SMALL,GREY,PK12

COATED GLOVES,SMALL,GREY,PK12

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.11 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10512
  • Mfr. Model # 7043-12PR
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Cut LevelA4
  • ANSI/ISEA Puncture Level3
  • Base Coating CoveragePalm and Fingers
  • Brand and SeriesProFlex 7043
  • Cuff StyleKnit
  • EN 388 Rating4X42D
  • FDA CompliantNo
  • Glove Coating ColourBlack
  • Glove Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove MaterialsHPPE
  • Glove Safety FeaturesCut Resistant, Puncture Resistant
  • Latex-FreeNo
  • Silicone-FreeNo
  • Thickness18 ga
  • Glove SizeS
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level - 2011 A4
  • Anti-Static No
  • Base Coating Material Nitrile
  • Colour Grey
  • Cut-Resistance Coverage Full
  • Fabric Weight 18 ga
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Cut and Sewn
  • Glove Material Colour Grey
  • Glove Performance Cut Resistant
  • Includes Pull Strap No
  • Series 7043
  • Standards ANSI/ISEA, EN388
  • Touchscreen Compatible Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list