!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, STEALTH, FLAT FINISH, FULL COVERAGE, HI-VIS, SEAMLESS KNIT, S, BLK/GRN, NITRILE

GLOVES, COATED, STEALTH, FLAT FINISH, FULL COVERAGE, HI-VIS, SEAMLESS KNIT, S, BLK/GRN, NITRILE

WATSON GLOVES

GLOVES, COATED, STEALTH, FLAT FINISH, FULL COVERAGE, HI-VIS, SEAMLESS KNIT, S, BLK/GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, STEALTH, FLAT FINISH, FULL COVERAGE, HI-VIS, SEAMLESS KNIT, S, BLK/GRN, NITRILE

GLOVES, COATED, STEALTH, FLAT FINISH, FULL COVERAGE, HI-VIS, SEAMLESS KNIT, S, BLK/GRN, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9398TPRS
  • Mfr. Model # 9398TPR-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These Stealth coated gloves are black and high-visibility green and have a nitrile coating with a flat finish. The coating covers the full glove. This seamless-knit pair is available in size small.

Technical Specs

  • ItemTriple Threat Glove
  • Glove StyleSeamless Knit
  • EN 388 Rating4X42EP
  • Knuckle Protection MaterialTPR
  • EN 511 RatingX1X
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • ANSI/ISEA Impact Level2
  • Glove Coating Coverage3/4 Dip
  • Glove Length9 in
  • Glove Coating ColourBlack
  • SeriesStealth
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level4
  • Impact Protection CoverageBack of Hand, Fingers, Thumb and Knuckles
  • ANSI/ISEA Cut Level A5
  • Knit Material Polyester
  • Standards ANSI Puncture 4, ANSI Cut A5, EN 388:2016 4X42EP, EN511 X1X, ANSI/ISEA 138 2, OEKO-TEX Standard 100
  • Base Coating Material Nitrile
  • Palm Type Coated
  • Double-Dipped Yes
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Lining Material Acrylic
  • Glove Coating Finish Flat
  • Thickness 15 ga
  • Silicone-Free Yes
  • EN 388 Impact Rated Yes
  • Colour Black, Green
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list