!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, BLACK, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, BLACK, NITRILE NYLON

RONCO

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, BLACK, NITRILE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, BLACK, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, BLACK, NITRILE NYLON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.36 / PAIR

EHC: EHC :
Min Qty 72 = $529.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RON76-600-06
  • Mfr. Model # 76-600-06
  • UNSPSC # 61161002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

These coated gloves are black and have a nitrile nylon coating with a smooth finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size X-small.

Technical Specs

  • ItemFoam Nitrile Palm Coated Nylon Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4131
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesFLEXSOR 76-600
  • Pairs per Package72
  • EN 388 Impact RatedNo
  • ColourBlack
  • ANSI/ISEA Cut Level A5
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards CFIA, EN 388 4131
  • Palm Type Foam Nitrile, Nylon
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Length 13 1/2 in
  • Glove Lining Material Nylon
  • Glove Features Breathable Material for Maximum Comfort, Comfortable for All-Day Wear, Seamless, Soft and Flexible for Comfort and Dexterity, Wet/Dry/Light Oil Grip, Colour Coded Wrist Serging for Easy Size Identification
  • Thickness 15 ga
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile, Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list