COATED GLOVES, S (7), SMOOTH, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK, 12 PK
COATED GLOVES, S (7), SMOOTH, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK, 12 PK
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black MCR Safety Ninja N9699 coated gloves are size small and are made with nylon. In addition, they have a PVC coating, and natural thumb style. They are full-finger, have a knit cuff, and are silicone-free.
Technical Specs
Item Coated Glove
Knit Material Nylon
Double-Dipped No
Glove Coating Material PVC
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 9.65 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Ninja N9699
Touchscreen Compatible No
Colour Black
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Glove Features Silicone-Free
Thickness 13 ga
Silicone-Free Yes
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.86
/ PAIR