!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9) DIPPED, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH

COATED GLOVES, L (9) DIPPED, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH

MCR SAFETY

COATED GLOVES, L (9) DIPPED, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, L (9) DIPPED, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH

COATED GLOVES, L (9) DIPPED, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH

MCR SAFETY

Clearance Price :
$13.79 / PAIR

Your Price : $18.38 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN9690FCL
  • Mfr. Model # N9690FCL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These black MCR Safety Ninja Ice N9690FC coated gloves are size large and are made with acrylic and nylon. In addition, they have a PVC coating, are cut-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, an EN 388 Rating of 3XX2, and a max temp of 280 Degrees F.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • Glove Insulation MaterialAcrylic
  • StandardsANSI/ISEA 105:2016, EN 388, EN 511 X2X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity with Acrylic Terry Insulation
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric9
  • Glove Length10 in
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishSmooth
  • SeriesNinja Ice
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles2300
  • ANSI/ISEA Puncture Force53 N
  • ColourBlack
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3XX2
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material PVC
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 280 Degrees F
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature -22 Degrees F
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,000 g
  • ANSI/ISEA Puncture Level 2
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list