!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), SMOOTH, PVC DIPPED, COTTON JERSEY, 43 MIL, WHITE

COATED GLOVES, XL (10), SMOOTH, PVC DIPPED, COTTON JERSEY, 43 MIL, WHITE

CONDOR

COATED GLOVES, XL (10), SMOOTH, PVC DIPPED, COTTON JERSEY, 43 MIL, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SMOOTH, PVC DIPPED, COTTON JERSEY, 43 MIL, WHITE

COATED GLOVES, XL (10), SMOOTH, PVC DIPPED, COTTON JERSEY, 43 MIL, WHITE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.01 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2YEN9
  • Mfr. Model # 2YEN9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These black Condor coated gloves are size X-large and are made with cotton jersey. In addition, they have a PVC coating and are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Glove StyleCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialFleece
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialPVC
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Numeric10
  • Glove Length10.25 in
  • Glove Lining MaterialCotton
  • Glove Coating FinishSmooth
  • ReversibleNo
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • ANSI/ISEA Puncture LevelNot Rated
  • Hem Style Finished
  • Knit Material Cotton Jersey
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 52 g/sq m
  • Size- Alpha XL
  • Glove Construction Cut and Sewn
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 43 mil
  • Silicone-Free Yes
  • Sold As Pair
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list