!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A4, SLIP ON, SIZE XL/10, ORANGE, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, SLIP ON, SIZE XL/10, ORANGE, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A4, SLIP ON, SIZE XL/10, ORANGE, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A4, SLIP ON, SIZE XL/10, ORANGE, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, SLIP ON, SIZE XL/10, ORANGE, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.90 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9178PUOXL
  • Mfr. Model # 9178PUOXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

Keep your hands protected from cuts, abrasions, and other hazards with these cut-resistant gloves. Made from polyurethane, these gloves can be easily slipped on and off. These gloves are a size X-large/10 for those with bigger hands and are orange in colour. These gloves are ANSI abrasion level four and ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level0
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 12.5 in
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Series CutPro(TM) 9178PUO
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 0 N
  • Colour Orange
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list