!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 2

COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 2

MCR SAFETY

COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 2

COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 2

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9665XL
  • Mfr. Model # 9665XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 890
  • Shipping Weight 0.08 lbs

Product Details

These white MCR Safety NXG 9665 coated gloves are size X-large and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Puncture Level 2. They feature a knit cuff and are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsEN388
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • ColourWhite
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 2
  • Insulated No
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10.5 in
  • Glove Coating Colour White
  • Minimum Temperature Not Rated
  • Series NXG 9665
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list