COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3
COATED GLOVES, XL (10), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/blue MCR Safety Ninja N9696 coated gloves are size X-large and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger and have a knit cuff.
Technical Specs
Item Coated Glove
Knit Material Nylon
Standards EN388
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 10.75 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 18 ga
Silicone-Free No
Colour Black, Blue
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Insulated No
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series Ninja N9696
Touchscreen Compatible No
ANSI/ISEA Puncture Level 1
Country of Origin Sri Lanka
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.48
/ EACH
HONEYWELL NORTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.52
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.37
/ PAIR