!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM

CONDOR

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.82 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2UUF5
  • Mfr. Model # 2UUF5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These white Condor coated gloves are size medium and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Cut Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131X.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, EN388
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length9.5 in
  • Glove Coating ColourWhite
  • Minimum TemperatureNot Rated
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • ColourWhite
  • ANSI/ISEA Cut Level 1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 4131X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list