!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, NYLON, 15 GA THICK, BEIGE

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, NYLON, 15 GA THICK, BEIGE

CONDOR

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, NYLON, 15 GA THICK, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, NYLON, 15 GA THICK, BEIGE

COATED GLOVES, M (8), SMOOTH, PUR, DIPPED PALM, NYLON, 15 GA THICK, BEIGE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.97 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS19L040
  • Mfr. Model # 19L040
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

These beige/white Condor coated gloves are size medium and are made with nylon. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and an EN 388 Rating of 1131X. They feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating1131X
  • StandardsEN 1149
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric8
  • Glove Length8.5 in
  • Glove Lining MaterialNylon
  • Glove Coating FinishSmooth
  • ReversibleYes
  • SeriesCondor
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Cuff ColourGreen
  • ColourBeige, White
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Glove Insulation Weight 27 g
  • Surface Resistivity 1.00 x 10^5 ohm/sq
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties Conductive
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 27 g
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Minimum Temperature Not Rated
  • Glove Features Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list