COATED GLOVES, L (9), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM
COATED GLOVES, L (9), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, PALM
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These white Condor coated gloves are size large and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Cut Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131X.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 11 in
Glove Coating Colour White
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Colour White
ANSI/ISEA Cut Level 1
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 4131X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Reversible No
Thickness 13 ga
Silicone-Free No
Sold As Pair
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.80
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.69
/ PAIR