!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE L(9), 10 IN LENGTH, BLACK, NYLON/PE/KNIT/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), 10 IN LENGTH, BLACK, NYLON/PE/KNIT/NITRILE, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, SIZE L(9), 10 IN LENGTH, BLACK, NYLON/PE/KNIT/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE L(9), 10 IN LENGTH, BLACK, NYLON/PE/KNIT/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), 10 IN LENGTH, BLACK, NYLON/PE/KNIT/NITRILE, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC1PU04L
  • Mfr. Model # KKC1PU-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This Gunn-cut style, seamless knit, large size 9, 10 inches in length cut-resistant glove is made from polyurethane coated nylon with a knit cuff, a reinforced thumb crotch, and includes black polyurethane foam nitrile palm and finger coating for extra cut-resistance protection.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level0
  • Palm MaterialNylon
  • ANSI/ISEA Cut Level 1
  • Knit Material Nylon
  • Standards ANSI/CE
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 9
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Command KKC1PU
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 0 N
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list