COATED GLOVES, L (9), SMOOTH, PUR, ¾ DIPPED, ANSI ABRASION LEVEL 3, BLACK
COATED GLOVES, L (9), SMOOTH, PUR, ¾ DIPPED, ANSI ABRASION LEVEL 3, BLACK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/grey Condor coated gloves are size large and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Cut Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131X.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage 3/4 Dip
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Thickness 13 ga
Silicone-Free No
Cuff Colour Black
ANSI/ISEA Cut Level 1
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 4131X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 11 in
Glove Lining Material Nylon
Glove Coating Finish Smooth
Reversible No
Touchscreen Compatible No
Sold As Pair
Colour Black, Grey
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.06
/ pair
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.34
/ pair