GLOVE, COATED PALM, SZ 9, WHITE, POLYESTER/NYLON, PR
GLOVE, COATED PALM, SZ 9, WHITE, POLYESTER/NYLON, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Trust in the abrasion and tear-resistant performance of these white gloves, which feature coated palms and come in a size nine. The polyester and nylon construction is breathable while allowing for dexterity.
Technical Specs
Item Coated Glove
Knit Material Nylon
Hand Protection Style Glove
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Base Coating Coverage Palm
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 9 in
Glove Coating Colour White
Minimum Temperature Not Rated
Touchscreen Compatible No
ANSI/ISEA Puncture Level Not Tested
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Standards EN 388
Base Coating Material Foam Nitrile
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series X-Site 99-1-9880
Silicone-Free No
Colour White
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.21
/ pair