COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA
COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black MCR Safety NXG 9669 coated gloves are size XX-large and are made with nylon. In addition, they have a polyurethane coating and a wing thumb style. They are rated ANSI/ISEA Puncture Level 2. They feature a knit cuff and are silicone-free.
Technical Specs
Item Coated Glove
Knit Material Nylon
Standards EN388
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Glove Features Silicone-Free
Thickness 13 ga
Silicone-Free Yes
Colour Black
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Insulated No
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 11 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Series NXG 9669
Touchscreen Compatible No
ANSI/ISEA Puncture Level 2
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.01
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.26
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.76
/ PAIR