!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, SIZE 10, WHITE, NITRILE, NYLON, PR 1

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, SIZE 10, WHITE, NITRILE, NYLON, PR 1

BDG

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, SIZE 10, WHITE, NITRILE, NYLON, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, SIZE 10, WHITE, NITRILE, NYLON, PR 1

GLOVES, ANTI-STATIC, PALM/FINGER COATING, 15 GAUGE, TEXTURED, SIZE 10, WHITE, NITRILE, NYLON, PR 1

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9779-10
  • Mfr. Model # 99-1-9779-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These coated anti-static white gloves are nylon and have a polyurethane coating with a textured finish. The coating covers the palm and full fingers. This pair has a seamless knit construction, 15 gauge thickness, and is available in size 10.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4141X
  • Surface Resistivity1.00 x 10^5 ohm/sq
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Glove Length11 in
  • Glove Coating ColourBeige
  • Minimum TemperatureNot Rated
  • SeriesX-Site
  • Touchscreen CompatibleYes
  • ANSI/ISEA Puncture LevelNot Tested
  • ANSI/ISEA Cut Level Not Tested
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards EN 1149 - Confirmed, EN 388 - 4141X
  • Insulated No
  • Double-Dipped No
  • Electrostatic Properties Conductive
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • Colour White
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list