!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 13 GA, SZ 10/EXTRA-LARGE, GREY, HPPE/POLYURETHANE/KNIT, PR

CUT-RESISTANT GLOVES, 13 GA, SZ 10/EXTRA-LARGE, GREY, HPPE/POLYURETHANE/KNIT, PR

BOB DALE

CUT-RESISTANT GLOVES, 13 GA, SZ 10/EXTRA-LARGE, GREY, HPPE/POLYURETHANE/KNIT, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13 GA, SZ 10/EXTRA-LARGE, GREY, HPPE/POLYURETHANE/KNIT, PR

CUT-RESISTANT GLOVES, 13 GA, SZ 10/EXTRA-LARGE, GREY, HPPE/POLYURETHANE/KNIT, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9780-10
  • Mfr. Model # 99-1-9780-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 907
  • Shipping Weight 0.13 lbs

Product Details

Protect your hands against workplace injuries with these size 10/extra-large, grey, cut-resistant gloves. With their seamless knit design and 13-gauge thickness, this pair of gloves provide reliable protection from sharp edges and objects. They are made with high-performance polyethylene, and the palms are coated with polyurethane for extra flexibility and grip.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI 105-2016, EN 388 2016, EN 388 2003
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture ForceNot Tested - ANSI Standard
  • Reflective BackingNo
  • ColourGrey
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4242B
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 9.75 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9780
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 500 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list