!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A3, DIPPED PALM, PUR, SANDY, HI-VIS

COATED GLOVES, XL (10), ANSI CUT LEVEL A3, DIPPED PALM, PUR, SANDY, HI-VIS

BOB DALE

COATED GLOVES, XL (10), ANSI CUT LEVEL A3, DIPPED PALM, PUR, SANDY, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A3, DIPPED PALM, PUR, SANDY, HI-VIS

COATED GLOVES, XL (10), ANSI CUT LEVEL A3, DIPPED PALM, PUR, SANDY, HI-VIS

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.80 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9761-10
  • Mfr. Model # 99-1-9761-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 904
  • Shipping Weight 0.19 lbs

Product Details

These black/yellow BDG Cut-X 99-1-9761 coated gloves are size X-large and are made with HPPE. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A3. They are full-finger, have a knit cuff, an EN 388 Rating of 4443C, and a maximum temperature of 284 Degrees Fahrenheit.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • ANSI/ISEA Heat Level2
  • Size- Numeric10
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture LevelNot Available
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4443C
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Maximum Temperature 284 Degrees F
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Cut-X 99-1-9761
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1,000 g
  • Reflective Backing No
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list