CUT-RESISTANT GLOVES, 18 GA, CUT LEV 4, SZ 8, POLYURETHANE PALM, PR
CUT-RESISTANT GLOVES, 18 GA, CUT LEV 4, SZ 8, POLYURETHANE PALM, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect your hands against sharp edges with this pair of size 8, cut-resistant gloves. These 18-gauge gloves are rated cut-level 4 for dependable protection against glass, metal, ceramic, and other materials. The palms are coated with polyurethane, offering long-lasting performance and extra grip.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
EN 388 Rating 4X43D
Insulated No
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 9 in
Glove Coating Colour Grey
Minimum Temperature Not Rated
Thickness 18 ga
Silicone-Free No
Colour Grey
ANSI/ISEA Cut Level A4
Knit Material HPPE
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN 388
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series Cut-X 99-1-9770
Touchscreen Compatible No
ANSI/ISEA Puncture Level Not Tested
Palm Material Polyurethane
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.57
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.10
/ PAIR