COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, PUR, DYNEEMA, 13 GA, HI-VIS
COATED GLOVES, M (8), ANSI CUT LEVEL A3, DIPPED PALM, PUR, DYNEEMA, 13 GA, HI-VIS
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/yellow BDG Cut-X 99-1-9761 coated gloves are size medium and are made with HPPE. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A3. They are full-finger, have a knit cuff, an EN 388 Rating of 4443C, and a maximum temperature of 284 Degrees Fahrenheit.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Needlestick Level - Palm Not Available
Standards ANSI/ISEA 105, EN 388
Glove Hand Style Left and Right
Glove Performance High Grip
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
ANSI/ISEA Heat Level 2
Size- Numeric 8
Glove Length 9 in
Glove Lining Material Unlined
Glove Coating Finish Sandy
Reversible No
Thickness 13 ga
Silicone-Free No
EN 388 Impact Rated No
ANSI/ISEA Puncture Level Not Available
Includes Double Palm No
ANSI/ISEA Cut Level A3
Knit Material HPPE
Hand Protection Style Glove
EN 388 Rating 4443C
Insulated No
Double-Dipped No
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Maximum Temperature 284 Degrees F
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Cut-X 99-1-9761
Touchscreen Compatible No
ANSI/ISEA Cut Load 1,000 g
Reflective Backing No
Colour Black, Yellow
Country of Origin China
(subject to change)
Alternate Products
HEXARMOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.91
/ pair
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.75
/ pair