!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 13-GA, SZ 12/3XL, GREY, KNIT/HPPE/POLYURETHANE, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 12/3XL, GREY, KNIT/HPPE/POLYURETHANE, PR

BDG

CUT-RESISTANT GLOVES, 13-GA, SZ 12/3XL, GREY, KNIT/HPPE/POLYURETHANE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13-GA, SZ 12/3XL, GREY, KNIT/HPPE/POLYURETHANE, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 12/3XL, GREY, KNIT/HPPE/POLYURETHANE, PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.98 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9780-12
  • Mfr. Model # 99-1-9780-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.113 lbs

Product Details

Guard your hands against sharp edges and objects with this pair of size 12/3X-large, grey, cut-resistant gloves. The seamless-knit design with high-performance polyethylene and 13-gauge thickness provides extra protection from lacerations. The palm is coated with polyurethane for added grip, dexterity, flexibility, and comfort.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Needlestick Level - PalmNot Rated
  • StandardsANSI/ISEA 105-2016, EN388 2016
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha3XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture ForceNot Tested - ANSI Standard
  • Reflective BackingNo
  • ColourGrey
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4242B
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 12
  • Glove Length 9.75 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9780
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 500 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories