NORTHFLEX LIGHT TASK COATED TASK GLOVES, L, PUR, PALM, EN 1149
NORTHFLEX LIGHT TASK COATED TASK GLOVES, L, PUR, PALM, EN 1149
HONEYWELL NORTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These grey/white coated gloves have a polyurethane coating. Knit general purpose gloves protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Knit gloves are made of spun yarn, making them breathable and formfitting.
Technical Specs
Item Coated Glove
Standards EN 1149
Glove Coating Coverage Palm
Sold As Pair
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Polyurethane
Silicone-Free No
Colour Grey, White
Alternate Products
HONEYWELL NORTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.73
/ PAIR
HONEYWELL NORTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.73
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.70
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.02
/ PAIR
HI-TECH DURAVENT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.13
/ PAIR
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.07
/ PAIR