!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, PUR COATING, GAUNTLET CUFF, L, BLUE, ACRYLIC LINING

COATED GLOVES, PUR COATING, GAUNTLET CUFF, L, BLUE, ACRYLIC LINING

SHOWA

COATED GLOVES, PUR COATING, GAUNTLET CUFF, L, BLUE, ACRYLIC LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, PUR COATING, GAUNTLET CUFF, L, BLUE, ACRYLIC LINING

COATED GLOVES, PUR COATING, GAUNTLET CUFF, L, BLUE, ACRYLIC LINING

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM282L09
  • Mfr. Model # 282L09
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.24 lbs

Product Details

These blue Showa 282 coated gloves are size large and are made with acrylic. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level 2. They are full-finger, have a gauntlet cuff, and are waterproof.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialAcrylic
  • Glove Insulation MaterialAcrylic
  • InsulatedYes
  • Glove PerformanceAcrylic Liner and Insulation
  • Cuff StyleGauntlet
  • Finger CoverageFull Finger
  • Size- AlphaL
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishRough
  • Glove FeaturesWaterproof
  • Thickness10 ga
  • Silicone-FreeNo
  • ColourBlue
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards CE,EN388: 2016,EN388: 2003: 4221,EN511: 2006
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Glove Coating Coverage Full
  • Glove Length 11 in
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Series 282
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list