!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 10-GAUGE, SZ 8, BLK LINER, BLK PALM COAT, 100% PUR FOAM

CUT-RESISTANT GLOVES, 10-GAUGE, SZ 8, BLK LINER, BLK PALM COAT, 100% PUR FOAM

MICROFLEX

CUT-RESISTANT GLOVES, 10-GAUGE, SZ 8, BLK LINER, BLK PALM COAT, 100% PUR FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 10-GAUGE, SZ 8, BLK LINER, BLK PALM COAT, 100% PUR FOAM

CUT-RESISTANT GLOVES, 10-GAUGE, SZ 8, BLK LINER, BLK PALM COAT, 100% PUR FOAM

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.23 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-751-8
  • Mfr. Model # 11-751-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Product Details

Ideal for hand protection, this pair of 10-gauge, size 8 safety gloves are part of the HYFLEX(R)️ Intercept(TM) series. The features include cut resistance technology and advanced mechanical protection, and the gloves are made of 100% polyurethane foam with a black liner and black palm coat to combine comfort and protection.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level6
  • Glove Coating MaterialPolyurethane
  • SeriesHyflex(R) 11-751
  • ANSI/ISEA Puncture Level4
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Glove Performance General Purpose
  • Glove Coating Coverage Palm
  • Silicone-Free No
  • Colour Black
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories